Heavy Duty Open Gear and Wire Rope Lube, Size: 16 oz, Net Wt: 12 oz

  • Mfr # SC0201000

  • Zoro # G811541850


product price:  $14.25
/ea
Sold in multiples of 12 for $171.00

Key Features

Net Weight
Approximately 10 oz to 11 oz
Base Lubricant
Mineral Oil with Molybdenum
Container Type
Aerosol Can
Application
wire ropes, cables, gears, sprockets, pulleys, and industrial machinery exposed to heavy loads and wear.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC0201000
Zoro #
G811541850
UPC #
-
Country of Origin
Unknown

Details

Net Weight
Approximately 10 oz to 11 oz
Base Lubricant
Mineral Oil with Molybdenum
Item
Chain and Wire Rope Lubricant
Container Type
Aerosol Can
Application
wire ropes, cables, gears, sprockets, pulleys, and industrial machinery exposed to heavy loads and wear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.