Shop SPRAYON
See all product information
Create Account
Lubricant, 12 oz, Aerosol Spray Can, Wax-based Base
- Mfr # SC0710000
- Zoro # G811438679
product price:Â
$
11.65
/ea
Sold in multiples of 12 for
$139.80
Key Features
Container Capacity
12 oz
Net Weight
12 oz
Base Lubricant
Wax-based
Application
metal parts, chains, cables, hinges, conveyors, and industrial equipment.
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC0710000
- Zoro #
- G811438679
- UPC #
- -
- Country of Origin
- Unknown
- Container Capacity
- 12 oz
- Net Weight
- 12 oz
- Base Lubricant
- Wax-based
- Application
- metal parts, chains, cables, hinges, conveyors, and industrial equipment.
- Item
- Lubricant
- Container Type
- Aerosol Spray Can
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.