This item is Discontinued.

Sprayon Lubricant, Aerosol can, Yellow SC0402000

Lubricant, Aerosol can, Yellow (Discontinued)

  • Mfr # SC0402000
  • Zoro # G2398672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC0402000
Zoro #
G2398672
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Application
release of rusted or frozen parts, lubrication of tight-fitting parts, general overhaul, repair work, food plant equipment
Lubricant Type
Lubricant
Container Type
Aerosol can
Net Weight
12 oz.
Min. Operating Temp.
5 Degrees F
Flash Point
-20 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Yellow
Lubricant Additives
No Additives
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
General Purpose Lubricant
Specific Gravity
0.82
Series
LU402
Max. Operating Temp.
370 Degrees F
Lubricant NSF Rating
Not Rated
Chemical Base
Vegetable Oil
GHS Flammability Rating
Flammable Aerosol (Category 2)
Sub-Category
General Purpose Lubricants
Lubricant Container
Aerosol Can
VOC Content
15 %
Lubricant Color
Yellow
Standards
RoHS 2011/65/EU Compliant
Lubricant Base Material
Vegetable Oil
Operating Temp. Range
5 Degrees to 370 Degrees F
Odorless
No
50 State VOC Compliant
No
Lubricant Application
General Purpose Lubricant
USDA Certified Biobased Product
No
Net Fill
12 oz
Flammability
Flammable
Lubricant Base
Vegetable Oil

Description

General Purpose Lubricant, Wet, Sprayon, LU402, Net Fill 12 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Vegetable Oil, No Additives Primary Additive, Min. Operating Temp. 5 Degrees F, Max. Operating Temp. 370 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 15 Percent, Lubricant Color Yellow, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -20 Degrees F, Standards RoHS 2011/65/EU Compliant, No USDA Certified Biobased Product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.