Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welders Anti-Spatter, Dry

  • Mfr # SC0941000

  • Zoro # G3518907


product price: $9.19
/ea

Key Features

Container Size
16 oz
Chemical Base
Talc
Features
Silicone Free, Methylene Chloride Free, Prevents Base Metal Spatter, Talc-Based
Propellant
Hydrocarbon
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC0941000
Zoro #
G3518907
UPC #
075577759378
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Antispatter
Chemical Base
Talc
Features
Silicone Free, Methylene Chloride Free, Prevents Base Metal Spatter, Talc-Based
Propellant
Hydrocarbon
Form
Liquid
Container Type
Aerosol Can
Net Weight
12 oz
Color
Dry, Translucent White
Temp. Range
70 Degrees F
Application
Aerosol Spray
Flash Point
-20.2 Degrees F
VOC Content
27.24%
Process
Welding
Compatible Material Type
Metal
Agent Color
White
Weight
8.22 lb
Container Capacity
12 oz
Maximum Temperature
70 Degrees F

Description

Antispatter, Container Capacity 12 oz, Container Type Aerosol Can, Chemical Base Talc, Agent Color White, Compatible Material Type Metal, Features Silicone Free, Methylene Chloride Free, Prevents Base Metal Spatter, Talc-Based, Flash Point -20.2 Degrees F, Form Liquid, Process Welding, Propellant Hydrocarbon, Maximum Temperature 70 Degrees F, VOC Content 27.24 Percent, Weight 8.22 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.