Fresh Scent All Purpose Cleaner Foam 19 oz
- Mfr # SW5002R
- Zoro # G605389859
product price:
$
5.65
/ea
Sold in multiples of 6 for
$33.90
Key Features
Cleaner Form
Foam, Liquid
Fragrance
Fresh
Targeted Pathogens
Bacteria, Viruses
Container Size
19 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW5002R
- Zoro #
- G605389859
- UPC #
- 41911050029
- Country of Origin
- United States
Dimensions
- Container Size
- 19 fl oz
Details
- Cleaner Form
- Foam, Liquid
- Item
- Disinfectant
- Fragrance
- Fresh
- Targeted Pathogens
- Bacteria, Viruses
Description
Sprayway All Purpose Cleaner quickly and easily cleans, disinfects and deodorizes surfaces all around the home and leaves a fresh, clean scent.
- • Kills 99.9% of viruses and bacteria
- • Foaming action and fresh scent
- • Tough on grease, soap scum and grime
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.