Shop SPRAYWAY
See all product information
Create Account
Glass Cleaner, Liquid, 32 oz
- Mfr # SW5033R
- Zoro # G012025760
product price:
$
16.25
/ea
Sold in multiples of 6 for
$97.50
Key Features
Cleaner Form
Liquid
Container Size
32 oz
Surfaces for Use On
Glass, Mirrors, Windows, Windshields
For Use On
Glass, Mirrors, Windows, Windshields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW5033R
- Zoro #
- G012025760
- UPC #
- 41911050333
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Surfaces for Use On
- Glass, Mirrors, Windows, Windshields
- For Use On
- Glass, Mirrors, Windows, Windshields
Dimensions
- Container Size
- 32 oz
Description
32 ounces of Outdoor Window Cleaner washes windows and outdoor surfaces without the need for wiping. Cleans surfaces up to 20' away. The cleaner comes in a package that attaches to your garden hose, so you can safely clean windows - even second-story windows. No more climbing ladders or leaning out open windows.
- • Just attached to hose and spray
- • A streak-free shine for exterior windows
- • Sprayway glass cleaner dissolves dirt, grease, grit and grime
- • Excellent for windows, mirrors, windshields and other glass surfaces
- • 0
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.