Shop SPRAYWAY
See all product information
Create Account
Grease, Can, White, 12 PK
- Mfr # 893-SW715
- Zoro # G922576482
product price:Â
$
143.99
/pk of 12, $12.00/ea
Free Shipping & Returns
Key Features
Container Type
Can
Color
White
Flash Point
-104 Degrees F
Application
Multi-Purpose
Net Weight
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 893-SW715
- Zoro #
- G922576482
- UPC #
- -
- Country of Origin
- China
- Item
- Grease
- Container Type
- Can
- Color
- White
- Flash Point
- -104 Degrees F
- Application
- Multi-Purpose
- Net Weight
- 16 oz
- Container Capacity
- 16 oz
Description
Industrial White Grease Lubricant, 16 oz Can
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.