Shop SPRAYWAY
See all product information
Create Account
Lubricant, Aerosol Spray Can, Amber, 12 PK
- Mfr # 893-SW090
- Zoro # G122452104
product price:Â
$
119.99
/pk of 12, $10.00/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Color
Amber
Flash Point
-104 Degrees F
Application
Automotive, Hardware, Household Items, Marine Equipment, Printing Presses, Sewing Machines, Tools
Net Weight
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 893-SW090
- Zoro #
- G122452104
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Aerosol Spray Can
- Color
- Amber
- Flash Point
- -104 Degrees F
- Application
- Automotive, Hardware, Household Items, Marine Equipment, Printing Presses, Sewing Machines, Tools
- Net Weight
- 16 oz
- Container Capacity
- 16 oz
Description
RD-90 Spray Lubricant, 16 oz Aerosol Can
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.