Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 0.5A CURVE-D 1-POLE UL1077

  • Mfr # L8-0.5/1/D

  • Zoro # G915378000


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Amps
0.5A
DC Voltage Rating
48V DC
Height
69 mm
Curve Type
D
Depth
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8-0.5/1/D
Zoro #
G915378000
UPC #
884951438477
Country of Origin
Germany

Dimensions

Height
69 mm
Depth
17.5 mm
Width
88 mm

Details

Amps
0.5A
DC Voltage Rating
48V DC
Curve Type
D
Number of Poles
1
AC Voltage Rating
277V AC
Item
Supplementary Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.