
CB 7A CURVE-B 1-POLE UL1077
Mfr # L8-7/1/B
Zoro # G115378213
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Amps
7A
Number of Poles
1
Height
69 mm
DC Voltage Rating
48V DC
Curve Type
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8-7/1/B
Zoro #
G115378213
UPC #
884951440043
Country of Origin
Germany
Dimensions
Height
69 mm
Depth
17.5 mm
Width
88 mm
Details
Amps
7A
Number of Poles
1
DC Voltage Rating
48V DC
Curve Type
B
Item
Supplementary Protector
AC Voltage Rating
277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.