Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7A CURVE-D 1-POLE UL1077

  • Mfr # L8-7/1/D

  • Zoro # G315378174


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Depth
17.5 mm
DC Voltage Rating
48V DC
Height
69 mm
Curve Type
D
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8-7/1/D
Zoro #
G315378174
UPC #
884951440067
Country of Origin
Germany

Dimensions

Depth
17.5 mm
Height
69 mm
Width
88 mm

Details

DC Voltage Rating
48V DC
Item
Supplementary Protector
Curve Type
D
Number of Poles
1
Amps
7A
AC Voltage Rating
277V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.