Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CEP7 5.4-27.0 A Direct Mount O/L

  • Mfr # CEP7-1EEED

  • Zoro # G415378036


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
5.4 A
Maximum Overload Relay Current Setting
27 A
Trip Class
20-Oct
Maximum Voltage Rating
690 V
Trip Clss
10/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP7-1EEED
Zoro #
G415378036
UPC #
889508723143
Country of Origin
Mexico

Details

Item
Overload Relay
Minimum Overload Relay Current Setting
5.4 A
Maximum Overload Relay Current Setting
27 A
Trip Class
20-Oct
Maximum Voltage Rating
690 V
Trip Clss
10/20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.