Contactor, CA7, 23A, 24VAC, 1NO Aux

  • Mfr # CA7-23-10-24Z

  • Zoro # G323367009


product price:  $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA7-23-10-24Z
Zoro #
G323367009
UPC #
00886739459704
Country of Origin
United States

Description

Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 23 A, Full Load Current - Resistive 32 A, Reversing Capability Non-Reversing, Overall Height 81 mm, Overall Width 45 mm, Terminal Connection Type Screw Terminals, Frame Size 0, Series CA7, Contactor Style IEC, Phase Three, Embedded Surge Suppressor No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.