Zoro Homepage

IEC 116 A Contactor

  • Mfr # CA9-116-11-120W-L

  • Zoro # G415440092


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-116-11-120W-L
Zoro #
G415440092
UPC #
889508537894
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug

Description

The SPRECHER & SCHUH - IEC 116 A Contactor is a device in the category of "IEC Magnetic Contactors". This specific model features an auxiliary contact form of 1NC/1NO, which indicates that it has one normally closed and one normally open contact. It also includes three poles, providing multiple points for electrical connection or disconnection. The terminal connection type for this product is Box Lug250.

Key Features:

  • Auxiliary Contact Form: 1NC/1NO. This feature allows the device to maintain either a closed or open state when not energized, offering flexibility in circuit control.
  • Number of Poles: 3. With three poles available, this contactor can manage multiple circuits simultaneously.
  • Terminal Connection Type: Box Lug250. This type of connection is designed for potential secure attachment to wires and cables during installation and operation.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.