Zoro Homepage

IEC 146 A Contactor

  • Mfr # CA9-146-EI-11-120W-L

  • Zoro # G715378194


product price: $2,241.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-146-EI-11-120W-L
Zoro #
G715378194
UPC #
889508538037
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2

Description

The SPRECHER & SCHUH - IEC 146 A Contactor is a type of IEC Magnetic Contactor, intended for use in controlling electric power circuits. This device features three poles and two auxiliary contacts, making it suitable for various industrial applications where power circuit control is required. The contactor's terminal connection type is Box Lug250, which allows for secure and reliable electrical connections.

Key Features:

Auxiliary Contact Form: The contactor comes with a 1NC/1NO (Normally Closed/Normally Open) auxiliary contact form. This feature is intended for managing various types of electrical loads.

  • Number of Auxiliary Contacts: With two auxiliary contacts, this contactor has the potential to accommodate multiple operations at once.
  • Number of Poles: The three-pole design is aimed at providing versatility in controlling power circuits across a range of settings.
  • Terminal Connection Type: Featuring a Box Lug250 terminal connection type, it's designed with the intention of facilitating consistent connections within your electrical system.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.