Zoro Homepage

IEC 580 A Contactor

  • Mfr # CA9-580-EI-11-120W

  • Zoro # G115378251


product price: $19,430.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-580-EI-11-120W
Zoro #
G115378251
UPC #
889508538563
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3

Description

The SPRECHER & SCHUH - IEC 580 A Contactor is a type of IEC Magnetic Contactor. This industrial tool is rated for use in high current applications, specifically those that require the control of electric motors and other heavy-duty machines. It operates by creating a magnetic field which attracts a pair of internal switch contacts to close an electrical circuit.

Key features based on its attributes include:

Auxiliary Contact Form: The contactor comes with a 1NC/1NO auxiliary contact form. This means it has one normally closed (NC) and one normally open (NO) auxiliary contact, allowing for versatile use in various circuit configurations.

  • Number of Poles: With 3250 poles, this product can handle multiple circuits simultaneously. The product's numerous poles are intended for use in various circuit configurations.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.