Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Contactor 16 A

  • Mfr # CA7-16-10-600

  • Zoro # G815378216


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7-16-10-600
Zoro #
G815378216
UPC #
886739452286
Country of Origin
Switzerland

Details

Auxiliary Contact Form
1NO
Number of Poles
3

Description

The SPRECHER & SCHUH - IEC Contactor 16 A is a type of IEC Magnetic Contactor, suitable for use in certain industrial and commercial settings. This product features an Auxiliary Contact Form with a configuration of 1NO (Normally Open), which means that the contactor remains open until it's energized. The device uses up to 3250 poles as part of its design specifications.

Key Features:

  • Auxiliary Contact Form: This feature refers to the state in which the contactor exists when not powered. In this case, it's normally open (1NO), meaning it stays open until power is applied.
  • Number of Poles: With up to 3250 poles, this device is designed with the capacity for managing multiple circuit connections according to its specifications.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.