Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Miniature Contactor 9 A

  • Mfr # CA8-09C-10-125D

  • Zoro # G015378252


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8-09C-10-125D
Zoro #
G015378252
UPC #
886739519873
Country of Origin
Switzerland

Details

Auxiliary Contact Form
1NO
Number of Poles
3

Description

The SPRECHER & SCHUH IEC Miniature Contactor 9 A is a compact IEC magnetic contactor rated for switching within specified electrical parameters. It is rated for operation within the specified voltage and current ranges; auxiliary contact configuration as specified.

Auxiliary Contact Form: 1NO (one normally open auxiliary contact)

  • Number of Poles: 3 (three-pole)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.