Zoro Homepage

ABB Illuminated Mushroom Head Button, 22mm, Red

  • Mfr # P9M-ET4RL1

  • Zoro # G704953234


product price: $74.25
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained Pull
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-ET4RL1
Zoro #
G704953234
UPC #
7320500522127
Country of Origin
Poland

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm

Details

Item
Illuminated Push Button
Push Button Style
Mushroom Head
Action
Maintained Pull
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp

Description

Features: 22mm illuminated mushroom head button metal bezel 40mm head red push-pull with contact holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.