Shop SPYDER
See all product information
Create Account
Step Bit/Hex Shank
- Mfr # 19020
- Zoro # G715221032
product price:Â
$
55.19
/ea
Key Features
For Tool Type
Cordless Drill, Impact Driver, Rotary Drill
Finish - Machining
Mach-Blue(TM)
Flute Length
2 9/16 in
Shank Type - Machining
Quick-Change Hex
Minimum Hole Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19020
- Zoro #
- G715221032
- UPC #
- 884835009960
- Country of Origin
- United States
- Item
- Step Drill Bit
- For Tool Type
- Cordless Drill, Impact Driver, Rotary Drill
- Finish - Machining
- Mach-Blue(TM)
- Shank Type - Machining
- Quick-Change Hex
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Impact Rated
- Impact Rated
- Step Increments
- 1/16 in
- Spiral Direction
- Right Hand
- Flute Type
- Straight
- Measurement System
- Fractional Inch
- Cutting Direction
- Right Hand
- Series
- Stinger
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Plastic, Stainless Steel, Steel
- Drill Bit Point Type
- Split Point
Dimensions
- Flute Length
- 2 9/16 in
- Minimum Hole Size
- 3/16 in
- Step Thickness
- 5/16 in
- Drill Bit Sizes Included
- 3/16 in, 1/2 in
- Shank Diameter
- 1/4 in
- Shank Length
- 1 in
- Maximum Hole Size
- 1/2 in
- Overall Length
- 3 1/2 in
Description
Step Drill Bit, High Speed Steel, Mach-Blue(TM), Quick-Change Hex, 1/4 in Shank Diameter, 3 1/2 in Overall Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.