Step Bit/Hex Shank
- Mfr # 19071
- Zoro # G315220893
product price:Â
$
69.75
/ea
Key Features
Shank Length
1 in
Finish - Machining
Black Oxide
Spiral Direction
Right Hand
Step Thickness
1/8 in
Minimum Hole Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19071
- Zoro #
- G315220893
- UPC #
- 884835004538
- Country of Origin
- United States
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Step Increments
- 1/16 in
- For Tool Type
- Cordless Drill, Impact Driver, Rotary Drill
- Impact Rated
- Impact Rated
- Series
- Stinger
- Measurement System
- Fractional Inch
- Shank Type - Machining
- Quick-Change Hex
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Plastic, Stainless Steel, Steel
- Flute Type
- Straight
- Item
- Step Drill Bit
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
Dimensions
- Shank Length
- 1 in
- Step Thickness
- 1/8 in
- Minimum Hole Size
- 1/4 in
- Maximum Hole Size
- 1 in
- Flute Length
- 2 5/16 in
- Shank Diameter
- 1/4 in
- Overall Length
- 3 1/2 in
- Drill Bit Sizes Included
- 1/4 in, 1 in
Description
Step Drill Bit, High Speed Steel, Black Oxide, Quick-Change Hex, 1/4 in Shank Diameter, 3 1/2 in Overall Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.