Shop SPYDER
See all product information
Create Account
Step Bit/Hex Shank
- Mfr # 19019
- Zoro # G415221004
product price:Â
$
40.19
/ea
Key Features
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Series
Stinger
Step Increments
1/32 in
Shank Type - Machining
Quick-Change Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19019
- Zoro #
- G415221004
- UPC #
- 884835009953
- Country of Origin
- United States
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Series
- Stinger
- Step Increments
- 1/32 in
- Shank Type - Machining
- Quick-Change Hex
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Fractional Inch
- Spiral Direction
- Right Hand
- Finish - Machining
- Mach-Blue(TM)
- Item
- Step Drill Bit
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Plastic, Stainless Steel, Steel
- Drill Bit Point Type
- Split Point
- For Tool Type
- Cordless Drill, Impact Driver, Rotary Drill
- Impact Rated
- Impact Rated
- Flute Type
- Straight
Dimensions
- Drill Bit Sizes Included
- 1/8 in, 1/2 in
- Overall Length
- 3 in
- Shank Diameter
- 1/4 in
- Flute Length
- 1 15/16 in
- Minimum Hole Size
- 1/8 in
- Shank Length
- 1 in
- Maximum Hole Size
- 1/2 in
- Step Thickness
- 1/32 in
Description
Step Drill Bit, High Speed Steel, Mach-Blue(TM), Quick-Change Hex, 1/4 in Shank Diameter, 3 in Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.