Zoro Homepage

114 Raintight Hub

  • Mfr # B125

  • Zoro # G508275020


product price: $22.63
/ea
Sold in multiples of 2 for $45.26

Key Features

For Use With
QO HOM Raintight Products
Height
1.4 in (35.56 mm)
Depth
3.09 in (78.49 mm)
Width
4.44 in (112.78 mm)
Product Certifications
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B125
Zoro #
G508275020
UPC #
785901459446
Country of Origin
India

Dimensions

Height
1.4 in (35.56 mm)
Depth
3.09 in (78.49 mm)
Width
4.44 in (112.78 mm)

Details

Item
Hub
For Use With
QO HOM Raintight Products
Product Certifications
UL Listed
Product Or Component Type
Hub
Hub Type
B
Cable Entry
Conduit entry 1.25 in (31.75 mm)

Description

114 Raintight Hub, For QO HOM Raintight Products, Polybagged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.