Zoro Homepage

120VAC Electrically Held Lighting Contactor 8P 30A

  • Mfr # 8903LG80V02

  • Zoro # G6096176


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
8
Coil Volts
120V AC
Enclosure NEMA Rating
1
Full Load Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LG80V02
Zoro #
G6096176
UPC #
785901851516
Country of Origin
Mexico

Dimensions

Height
12.69 in
Width
7.81 in
Depth
6.03 in
Overall Width
7.8 in
Overall Height
12.68 in
Overall Depth
6.02 in
Frame Size
L
Mounting Hole Distance - Height
10.5 in
Mounting Hole Distance - Width
5.63 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Electrically Held
Number of Poles
8
Coil Volts
120V AC
Enclosure NEMA Rating
1
Full Load Amps
30 A
Hz
50/60
Standards
CSA, REACH, RoHS, UL Listed
Electrical Connections
Screw-clamp terminals
Inrush VA
180-180 VA 60 Hz; 170-170 VA 50 Hz
Control Type
No control units
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Control Circuit
Separate control circuit
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Indicator
No
Series
8903 Series Type L
Fluorescent Lighting Current Rating
30 A
LED Lighting Current Rating
16 A
Contactor Style
Electrically Held Lighting Contactor
Full Load Current - Resistive
30 A
Coil Voltage
110/120V AC
Reversing Capability
Non-Reversing
NEMA Enclosure Material
Steel
Maximum Voltage Rating
600V AC
Full Load Current - Inductive
30 A
Status Indicator
No Indicator
Tungsten Lighting Current Rating
20 A
NEMA Enclosure Rating
1
Terminal Connection Type
Screw Clamp Terminals
Phase
Three
Frequency
50/60 Hz
Number of Normally Open Main Contacts
8

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type L, Number of Poles 8, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size L, Full Load Current - Resistive 30 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 12.68 in, Overall Width 7.8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.