Contactor, Type L, multipole lighting, electrically held, 30A, 4 pole, 600V, 110/120VAC 50/60Hz coil, open style

  • Mfr # 8903LO04V02

  • Zoro # G0845708


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Coil Volts
600VAC
Enclosure NEMA Rating
Not rated
Full Load Amps
30
Height
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LO04V02
Zoro #
G0845708
UPC #
785901117346
Country of Origin
Mexico

Dimensions

Height
127 mm
Width
73 mm
Depth
79 mm

Details

Item
Lighting Contactor
Number of Poles
4
Coil Volts
600VAC
Enclosure NEMA Rating
Not rated
Full Load Amps
30
Hz
50/60 Hz
Standards
UL Listed; CSA
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Pilot Light
No indicator
Electrical Connections
Screw-clamp terminals
Indicator
No
Inrush VA
150-150 VA 60 Hz; 140-140 VA 50 Hz
Control Type
No control units
Control Circuit
Separate control circuit
Enclosure Type
Not rated (open device)
Product Or Component Type
Electrically Held Lighting Contactor
Inrush Power in VA
150 VA 60 Hz; 150 VA 50 Hz
Control Circuit Voltage
110 V AC 50 Hz; 120 V AC 60 Hz
Hold-In Power Consumption in VA
30 VA 60 Hz; 30 VA 50 Hz
Poles Description
4P 4 NC
Line Rated Current
20-20 A tungsten, 30-30 A fluorescent
Pvc Free
Yes
Range of Product
8903L
[Uc] Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz

Description

Lighting Contactor 600Vac 30A L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.