Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120VAC Mechanically Held Lighting Contactor 2P 30A

  • Mfr # 8903SMO10V02

  • Zoro # G6899672


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Mechanically Held
Number of Poles
2
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SMO10V02
Zoro #
G6899672
UPC #
785901102441
Country of Origin
Mexico

Dimensions

Height
7.15 in
Width
3.79 in
Depth
4.68 in
Overall Height
6.02 in
Overall Depth
4.69 in
Overall Width
3.78 in
Frame Size
S

Details

Item
Lighting Magnetic Contactor
Contactor Type
Mechanically Held
Number of Poles
2
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Hz
50/60
Standards
CSA, UL Listed
Pilot Light
No
Control Type
No control units
Current Rating
30 A
Electrical Connections
Lugs
Series
8903 Series Type S
Reversing Capability
Non-Reversing
Fluorescent Lighting Current Rating
30 A
LED Lighting Current Rating
16 A
Full Load Current - Inductive
30 A
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Phase
Three
Status Indicator
No Indicator
Full Load Current - Resistive
30 A
Coil Voltage
110/120V AC
Terminal Connection Type
Box Lugs
Tungsten Lighting Current Rating
30 A
Maximum Voltage Rating
600V AC
Contactor Style
Mechanically Held Lighting Contactor
Number of Normally Open Main Contacts
2

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 30 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 30 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 6.02 in, Overall Width 3.78 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.