Zoro Homepage

240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2

  • Mfr # 8502SDO2V03

  • Zoro # G6345324


product price: $880.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Action
Non-Reversing
Full Load Amps
45 A
Number of Poles
3
NEMA Contactor Size
2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502SDO2V03
Zoro #
G6345324
UPC #
785901881537
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
2
Height
5.13 in
Width
4.31 in
Depth
4.94 in
NEMA Size
2
Overall Width
4.31 in
Overall Height
5.13 in
Overall Depth
4.94 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
45 A
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 240V
15 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
25 hp
Frame / Series / Class / Code
Class 8502
Hz
50/60
Standards
CSA, UL E78351 CCN NLDX
Auxiliary Contact Form
Auxiliary Contacts Not Included
Series
8502
Phase
Three
Product Compatibility
circuit-breaker 100 A maximum, SCCR: 100 kA at 480 V AC || fuse J 100 A maximum, SCCR: 100 kA at 600 V AC || fuse T 100 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 100 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 100 A maximum, SCCR: 100 kA at 600 V AC
[Ue] Rated Operational Voltage
600 V AC
Nema Degree Of Protection
not rated (open device)
Product Certifications
UL listed file E78351 CCN NLDX || CSA
Control Circuit
common control circuit
Control Type
no control units
Line Rated Current
45 A
Poles Description
3P
Product Or Component Type
contactor
Local Signalling
no indicator
Auxiliary Contact Composition
without
Electrical Connection
screw clamp terminals
[Uc] Control Circuit Voltage
240 V AC 60 Hz || 220 V AC 50 Hz
Contactor Application
non-reversing
Rated Power In Hp
10 HP 200 V AC || 15 HP 230 V AC || 25 HP 460 V AC || 25 HP 575 V AC
Horsepower @ Three Phase - 208V AC
10 hp
Includes Auxiliary Contacts
No
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Full Load Current - Inductive
45 A
Horsepower @ Three Phase - 240V AC
15 hp
Number of Auxillary Contacts
0
Contactor Style
NEMA
Terminal Connection Type
Screw Clamp Terminals
Frequency
50/60 Hz
Coil Voltage
240V AC
Horsepower @ Single Phase - 240V AC
15 hp
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 600V AC
25 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Non-Reversing, Overall Height 5.13 in, Overall Width 4.31 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.