Zoro Homepage

2P 30A AMP 277/480V-AC MOLDED CASE CIRCUIT BREAKER

  • Mfr # EHB24030

  • Zoro # G913356437


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
AC Voltage Rating
277/480V-AC
Amps
30A
Circuit Breaker Type
Molded Case Circuit Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHB24030
Zoro #
G913356437
UPC #
-
Country of Origin
Unknown

Details

Number of Poles
2
AC Voltage Rating
277/480V-AC
Amps
30A
Circuit Breaker Type
Molded Case Circuit Breaker
Item
Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.