Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Amp 600VAC Fusible Disconnect Switch

  • Mfr # 9422ATCF331

  • Zoro # G0564901


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Voltage
600VAC
Fusible / Nonfusible
Fusible
Fuse Type
H || K || R || J
Product Mounting
flange rod variable depth
Product Certifications
UL Recognized || CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9422ATCF331
Zoro #
G0564901
UPC #
785901872160
Country of Origin
Mexico

Details

Item
Switch
Voltage
600VAC
Fusible / Nonfusible
Fusible
Fuse Type
H || K || R || J
Product Mounting
flange rod variable depth
Product Certifications
UL Recognized || CSA
Maximum Horse Power Rating
7.5 hp 200 V AC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC || 5 hp 250 V DC
Associated Fuse Rating
60 A 250 V || 30 A 600 V
Disconnector Device Type
fusible disconnect switch
Provided Equipment
6 in handle included NEMA 1/3/3R/4 enclosures sheet steel
Line Rated Current
30 A
Product Or Component Type
Disconnect Switch
Horsepower Rating
7.5 hp 200 V AC; 7.5 hp 230 V AC; 15 hp 460 V AC; 20 hp 575 V AC; 5 hp 250 V DC
Fuse Rating
60 A 250 V; 30 A 600 V
Certifications
UL Recognized; CSA

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.