Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3P 100A AMP 600V-AC FUSIBLE DISCONNECT SWITCH

  • Mfr # H363AWK

  • Zoro # G513364771


product price: $1,738.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Number of Poles
3
Voltage
600V AC/DC
Amps AC
100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H363AWK
Zoro #
G513364771
UPC #
-
Country of Origin
Unknown

Details

Item
Disconnect Switch
Protection Method
Fusible
Number of Poles
3
Voltage
600V AC/DC
Amps AC
100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.