Zoro Homepage

480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # 8502SCO2V06

  • Zoro # G3380632


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
27 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
1
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502SCO2V06
Zoro #
G3380632
UPC #
785901869030
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
1
Height
4.34 in
Width
3.22 in
Depth
4.22 in
NEMA Size
1
Overall Width
3.22 in
Overall Height
4.34 in
Overall Depth
4.22 in

Details

Item
Magnetic Contactor
Full Load Amps
27 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
480V AC
Reversing
No
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Standards
CSA, UL E78351 CCN NLDX
Frame / Series / Class / Code
Class 8502
Hz
50/60
Auxiliary Contact Form
Auxiliary Contacts Not Included
Series
8502
Product Or Component Type
contactor
Control Type
no control units
Auxiliary Contact Composition
without
Line Rated Current
27 A
Contactor Application
non-reversing
Control Circuit
common control circuit
Local Signalling
no indicator
Product Certifications
UL listed file E78351 CCN NLDX || CSA
[Uc] Control Circuit Voltage
480 V AC 60 Hz || 440 V AC 50 Hz
Product Compatibility
circuit-breaker 70 A maximum, SCCR: 100 kA at 480 V AC || fuse J 60 A maximum, SCCR: 100 kA at 600 V AC || fuse T 60 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 60 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 60 A maximum, SCCR: 100 kA at 600 V AC
[Ue] Rated Operational Voltage
600 V AC
Phase
Three
Poles Description
3P
Rated Power In Hp
7.5 HP 200 V AC || 7.5 HP 230 V AC || 10 HP 460 V AC || 10 HP 575 V AC
Electrical Connection
screw clamp terminals
Nema Degree Of Protection
not rated (open device)
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Terminal Connection Type
Screw Clamp Terminals
Full Load Current - Inductive
27 A
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Coil Voltage
480V AC
Number of Auxillary Contacts
0
Frequency
50/60 Hz
Reversing Capability
Non-Reversing
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Includes Auxiliary Contacts
No
Contactor Style
NEMA
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 600V AC
10 hp
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 4.34 in, Overall Width 3.22 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.