Zoro Homepage

Contactor, Type L, multipole lighting, mechanically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1

  • Mfr # 8903LXG1200V02CR6

  • Zoro # G0848219


product price: $1,973.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
12
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
322 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LXG1200V02CR6
Zoro #
G0848219
UPC #
785901023180
Country of Origin
Mexico

Dimensions

Height
322 mm
Width
198 mm
Depth
153 mm

Details

Item
Mechanically Held Lighting Contactor
Number of Poles
12
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
50/60 Hz
Standards
UL Listed; CSA
Inrush VA
25-25 VA 60 Hz; 180-180 VA 50 Hz; 170-170 VA 50/60 Hz
Indicator
No
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Electrical Connections
Screw-clamp terminals
Control Type
Selector switch HAND-OFF-AUTO
Control Circuit
Separate control circuit
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Inrush Power In Va
25-25 VA 60 Hz, 180-180 VA 50 Hz, 170-170 VA 50/60 Hz
Pvc Free
Yes
Nema Degree of Protection
NEMA 1 painted sheet steel surface
Additional Included Device
2P relay (1 NO + 1 NC)
Line Rated Current
20-20 A tungsten, 30-30 A fluorescent
Local Signalling
no indicator
Poles Description
12P 12 NO
[Uc] Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
Range of Product
8903LX

Description

Lighting Contactor 600Vac 30A Lx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.