Bolt-on Hubs, Heavy Duty/Double Throw
Mfr # B100
Zoro # G1298744
product price: $26.92
/eaKey Features
Description/Special Features
Rainproof
For Use With
1" Conduit, NEMA 3R Enclosures
Product Type
Hub
Height
1.4 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B100
Zoro #
G1298744
UPC #
785901459422
Country of Origin
India
Dimensions
Height
1.4 in
Depth
3.09 in
Width
4.44 in
Details
Item
Bolt-On Hubs
Description/Special Features
Rainproof
For Use With
1" Conduit, NEMA 3R Enclosures
Product Type
Hub
Standards
UL Listed
Mounting Mechanism
Bolts
NEMA Enclosure Rating
3R
Product Or Component Type
hub
Hub Type
B
Cable Entry
conduit entry 1-1 in
Product Certifications
UL Listed
Description
Bolt-On Hubs, Depth 3.09 in, For Use With 1 In. Conduit, NEMA 3R Enclosures, Height 1.4 in, Mounting Mechanism Bolts, Product Type Hub, Standards UL Listed, Width 4.44 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.