Shop SQUARE D
See all product information
Create Account
By Schneider Electric QO612L100RBCP 100A Main Lug Loadcenter
- Mfr # 6925945
- Zoro # G603957616
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Number of Spaces
6
Amps
100 A
Height
14.31 in
Width
10.02 in
Depth
4.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6925945
- Zoro #
- G603957616
- UPC #
- -
- Country of Origin
- China
- Item
- Load Center
- Number of Spaces
- 6
- Amps
- 100 A
- Enclosure NEMA Rating
- NEMA 3R
Dimensions
- Height
- 14.31 in
- Width
- 10.02 in
- Depth
- 4.84 in
Description
Outdoor main lug load center, 100 amp, 6 space 12 circuit. Nema type 3r enclosure with a rainproof cover. Copper bus bar, accommodates standard qo or qo tandem circuit breakers. Ansi certified and
Features- Outdoor - Nema 3r
- Top feed
- 100 amps
- Dimension - 14.31 x 10.02 x 4.84 in.
- Item weight - 9.38 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.