Zoro Homepage

Operating mechanism, flange mounted, variable depth, 30A, 600V, H, K, J, R fuseholder, cable operated switch mechanism

  • Mfr # 9422TCF33C

  • Zoro # G0838857


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Associated Fuse Rating
60 A 250 V || 30 A 600 V
Product Mounting
flange cable variable depth
Disconnector Device Type
fusible disconnect switch
Maximum Horse Power Rating
7.5 hp 200 V AC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC || 5 hp 250 V DC
Line Rated Current
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422TCF33C
Zoro #
G0838857
UPC #
785901696995
Country of Origin
Mexico

Details

Item
Cable Optic Disconnect Switch
Associated Fuse Rating
60 A 250 V || 30 A 600 V
Product Mounting
flange cable variable depth
Disconnector Device Type
fusible disconnect switch
Maximum Horse Power Rating
7.5 hp 200 V AC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC || 5 hp 250 V DC
Line Rated Current
30 A
Product Or Component Type
Disconnect Switch
Product Certifications
CSA || UL Recognized
Fuse Type
H || R || K || J
Provided Equipment
ordered separately
Certifications
CSA; UL Recognized
Horsepower Rating
7.5 hp 200 V AC; 7.5 hp 230 V AC; 15 hp 460 V AC; 20 hp 575 V AC; 5 hp 250 V DC
Fuse Rating
60 A 250 V; 30 A 600 V
Range of Product
9422T

Description

Cable Optic Disconnect Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.