Shop SQUARE D
See all product information
Create Account
CIRCUIT BREAKER 0.1A 250V-AC 65V-DC 1P
- Mfr # 9080GCB01
- Zoro # G816457835
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Amps
0.1 A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Low Voltage
Circuit Breaker Mounting Style
DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9080GCB01
- Zoro #
- G816457835
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Circuit Breaker
- Amps
- 0.1 A
- Number of Poles
- 1
- AC Voltage Rating
- 250V AC
- Circuit Breaker Type
- Low Voltage
- Circuit Breaker Mounting Style
- DIN Rail
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
- DC Voltage Rating
- 65V DC
Description
SQUARE D 9080GCB01 CIRCUIT BREAKER 0.1A 250V-AC 65V-DC 1P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.