Miniature Circuit Breaker, QO Series, 20A, 1 Pole, 120V AC, 22kA at 120V AC
Mfr # QO120VHDF
Zoro # G4564187
product price:Â $371.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC Fault and Ground Fault
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QO120VHDF
Zoro #
G4564187
UPC #
785901157755
Country of Origin
Mexico
Dimensions
Width
3/4 in
Depth
2.91 in
Height
4.76 in
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Frame Size
QO
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC Fault and Ground Fault
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
22kA at 120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
For Use With
QO Load Center Accessory
Features
Mercury Free
Interrupt Rating
22 kA at 120V AC
Application
HACR rated Applications
Standards
UL Listed, CSA
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle
Instantaneous Trip
Trip Free
Description
Circuit Breaker,20A,1-Pole,Dual Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.