Miniature Circuit Breaker, HOMELINE Series, 20A, 2 Pole, 240V AC, 10kA at 240V AC, A Curve

  • Mfr # HOM220GFI

  • Zoro # G2581941

CAD Available

product price:  $197.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
HOMELINE
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM220GFI
Zoro #
G2581941
UPC #
785901303206
Country of Origin
Mexico

Dimensions

Frame Size
100A/HOM
Width
2 in
Depth
2.98 in
Height
3.13 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Wire Size
1 x AWG 12 to AWG 4 ( aluminium ); 1 x AWG 14 to AWG 6 ( copper )
Length
3.13 in

Details

Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
20A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 240V AC
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
A
For Use With
Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Standards
CSA Certified, HACR, UL Listed
Features
Mercury Free
Application
HACR rated Applications
Compatible Panelboard/Load Center Series
HOM
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
77 Degrees F
Certifications
UL Listed
Tightening Torque
40.71 lbf.in (4.6 N.m) 0.00 to 0.02 in² (2.5 to 10 mm²) (AWG 16 to AWG 14); 40.71 lbf.in (4.6 N.m) 0.01 to 0.03 in² (4 to 20 mm²) (AWG 12 to AWG 4)
Ambient Air Temperature For Operation
104°F (40°C)
Ratings
HACR rated
Short Circuit Current Rating
10 kA
Voltage
120/240 VAC
CAD Available
Yes

Description

Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Phase Single, Series HOM, Max. AIR Rating 10kA at 120/240V AC, For Use With Homeline Load Center, Terminal Connection Screw Clamp, Frame Size 100A/HOM, Length 3.13 in, Width 2 in, Depth 2.98 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.