Circuit Breaker Enclosure, QO, 2 Spaces, 60A, 120/240 VAC, Main Circuit Breaker, 1 Phase

  • Mfr # QOE260GFINM

  • Zoro # G405302706


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
2
Amps
60A
Voltage
120/240 VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOE260GFINM
Zoro #
G405302706
UPC #
785901986201
Country of Origin
Mexico

Dimensions

Height
233 mm
Width
166 mm
Depth
99 mm

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
2
Amps
60A
Voltage
120/240 VAC
Phase
1
Series
QO
Enclosure Material
Non-Metallic
Enclosure NEMA Rating
NEMA 3R
Standards
UL Listed
Ground Bar Kit
grounding bar (factory installed)
Wiring Configuration
3-wire

Description

The Square D QO pack includes a 60 Amp QO Outdoor Non-Metallic Load Center and an installed Square D QO 2P 60 Amp 3-Watt GFCI circuit breaker. Along with many other features and benefits, the 2-Pole Ground Fault Circuit (GFCI) Breaker protects single pole and 2-pole loads against ground and overcurrent faults. The load center and GFCI breaker provide protection for outdoor circuits such as hot tubs, fountains, swimming pools or spas.


  • • Includes, QO 60 amp 2 -pole 3-wire ground fault circuit interrupter installed in (QO2-4L60NRNM) - 60 Amp outdoor load center
  • • Non-corrosive, non-metallic, compact nema type 3R enclosure
  • • Side hinged door for easy access that can be padlocked
  • • Main lug load center designed for applications up to 60 Amp 120/240 VAC
  • • Exclusive visi-trip indicator on QO GFCI easily identifies tripped circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.