KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circuit Breaker Enclosure, Surface, 12/3R

SQUARE D| Zoro #: G2200274| Mfr #: LA400AWK

$740.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 13.75"
Color: Gray
NEMA Rating: 3R, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200274 Mfr #: LA400AWK
Width: 13.75"Color: Gray
NEMA Rating: 3R, 12Length: 42.25"
Amps: 400Item: Circuit Breaker Enclosure
Finish: Powder CoatedFor Use With: Square D LAL and LHL Circuit Breakers
Depth: 7.25"Mounting Style: Surface
Material: steelCountry of Origin (subject to change): Mexico

Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3R, 12, 400 Amps, Gray, Powder Coated Finish, Material Steel, Length 42.25 In., Width 13.75 In., Depth 7.25 In., For Use With Square D LAL and LHL Circuit Breakers

Reviews