Molded Case Circuit Breaker, POWERPACT H Series, 40A, 2 Pole, 600V AC, 25kA at 240V AC
Mfr # HDA260401
Zoro # G3980134
product price: $702.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT H
Amps
40A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDA260401
Zoro #
G3980134
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
150A/HD
Width
2.74 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)
Description
Circuit breaker,PowerPact H,I Line,th
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.