Molded Case Circuit Breaker, POWERPACT H Series, 125A, 2 Pole, 600V AC, 125kA at 240V AC

  • Mfr # HLA261251

  • Zoro # G3980940


product price:  $4,500.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
125A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLA261251
Zoro #
G3980940
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
150A/HL
Width
2.74 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
125A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
125kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
AB
DC Voltage Rating
250/500V DC
Color
Black
Features
Mercury Free; PVC Free
Interrupt Rating
125 kA at 220/240V AC, 100 kA at 380/440/415/480V AC, 50 kA at 500/525/600V AC, 50 kA at 500V DC
High Amp Trip Setting
1700 A
Standards
UL, CSA, NEMA, NOM, CE
Application
HACR rated Applications; Distribution
Phase
2

Description

Circuit breaker,PowerPact H,I Line,th

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products