Molded Case Circuit Breaker, POWERPACT H Series, 60A, 3 Pole, 600V AC, 200kA at 240V AC
Mfr # HRL36060U31X
Zoro # G3980064
product price:Â $3,574.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT H
Amps
60A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRL36060U31X
Zoro #
G3980064
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
150A/HR
Width
4.09 in
Depth
3.39 in
Height
6.42 in
Max. Wire Size
3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
60A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
200kA at 240V AC
Trip Type
Electronic
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Standards
UL, CSA, NEMA, NOM, CE
Interrupt Rating
150 kA at 220/240V AC, 125 kA at 380/440/415V AC, 75 kA at 500/525V AC, 20 kA at 690V AC, 200 kA at 240/480V AC, 100 kA at 600V AC
Color
Black
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Description
Circuit breaker,PowerPact H,Micrologic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.