Molded Case Circuit Breaker, POWERPACT H Series, 100A, 3 Pole, 600V AC, 100kA at 240V AC
Mfr # HJL36100U43X
Zoro # G3981519
product price: $2,708.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT H
Amps
100A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
LS Functionality / Micrologic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJL36100U43X
Zoro #
G3981519
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
150A/HJ
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
100A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
LS Functionality / Micrologic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Electronic
Terminal Connection
Line/Load Lug
DC Voltage Rating
250V DC
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Color
Black
Interrupt Rating
65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC
Standards
UL, CSA, NEMA, NOM, CE
Description
Circuit Brkr,PowerPact H,Micrologic 5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.