Zoro Homepage

Combination Starter, 120V AC, 27A, 3 Poles

  • Mfr # 8539SCASP3

  • Zoro # G3301134


product price: $3,592.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Amps
27A
Number of Poles
3
Height
24.24 in
Width
9.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8539SCASP3
Zoro #
G3301134
UPC #
785901910602
Country of Origin
Mexico

Dimensions

Height
24.24 in
Width
9.62 in
Length
3.25 in
Depth
9.84 in
Nema Size
1

Details

Item
Combination Starter
Voltage
120V AC
Amps
27A
Number of Poles
3
Auxiliary Contact Composition
2 NO + 2 NC
Breaking Capacity
100 kA 480 V AC || 35 kA 600 V AC
Nema Degree Of Protection
NEMA 12 painted sheet steel with external reset
Control Type
selector switch HAND-OFF-AUTO)
Thermal Overload Type
melting alloy 3
Product Or Component Type
Combination Starter
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Motor Starter Type
non reversing
Local Signalling
red indicator on LED || green indicator off LED
Disconnector Device Type
circuit breaker, 30 A, electrical SPDT
Maximum Horse Power Rating
0.25-5 hp 200 V AC, 3 phase || 0.25-7.5 hp 230 V AC, 3 phase || 0.25-10 hp 460 V AC, 3 phase || 0.25-10 hp 575 V AC, 3 phase
Control Circuit
separate control circuit
[Ue] Rated Operational Voltage
600 V AC
Product Certifications
CSA file 584 class 3211 04 || UL listed file E152395 CCN NKJH || UL listed file E152395 CCN NKJH7

Description

Combination starter,circuit breaker,Si

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.