CONTACTOR 600VAC 18AMP IEC +OPTIONS
- Mfr # LC1D186BL
- Zoro # G824267907
product price:Â
$
628.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC1D186BL
- Zoro #
- G824267907
- UPC #
- -
- Country of Origin
- Indonesia
Description
**TeSys D Contactor**- Number of Poles: 3-Poles - Pole Contact Composition: 3 NO - Control Circuit Voltage: 24V DC 50/60 Hz - Utilisation category : AC-1, AC-3, AC-4 - System Voltage : <= 300 V DC power circuit, <= 690 V AC 25...400 Hz power circuit - Rated operational current : 18 A (<= 140 DegF (60 DegC)) at <= 440 V AC AC-3 power circuit, 32 A (<= 140 DegF (60 DegC)) at <= 440 V AC AC-1 power circuit - Non-Reversing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.