Square D
Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC
Mfr # 9070TF100D3
Zoro # G3046951
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- SQUARE D Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 480V AC (2S67F)
- SQUARE D Single Phase Transformer, 250 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (250SV1B)
- SQUARE D Isolation Transformer, 1 kVA, NEMA 3R, 180 °C, 120/240V AC, 120V AC, 240V AC (1S6FIS)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF50D3)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (3S40F)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240V AC, 480V AC (T2530144S)
- Square D Transformers