CAD Viewer & Download Files
Control Transformer, 100 VA, Not Rated, 120V AC, 240/480V AC
Mfr # 9070T100D1SF41
Zoro # G0874675
CAD Available
product price: $145.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070T100D1SF41
Zoro #
G0874675
UPC #
785901905714
Country of Origin
United States
Dimensions
Overall Height
4 1/4 in
Overall Width
3.34 in
Overall Depth
3.38 in
Manufacturers Warranty Length
18 mo
Details
CAD Available
Yes
Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Includes
Secondary Fuse Clips to Accommodate 1 1/2 in x 13/32 in Midget Fuse, Top Mounted Fuse Block
Standards
EU RoHS, REACH
Fused
No
Protective Device
Secondary Fuse
Green Environmental Attribute
Mercury Free; Pvc Free
Enclosure Type
Open
Primary To Secondary Voltage
240 x 480 V 120 V; 230 x 460 V 115 V; 220 x 440 V 110 V
Temperature Rise
55°C
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.