Shop SQUARE D
See all product information
Control Transformer, 1 kVA, Not Rated, 24V AC, 120/240V AC
Mfr # 9070T1000D23
Zoro # G6381453
product price:Â $796.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
120/240V AC
Output Voltage
24V AC
Power Rating
1 kVA
Phase
Single
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9070T1000D23
Zoro #
G6381453
UPC #
785901905868
Country of Origin
Korea, Republic of
Dimensions
Overall Height
4.51 in
Overall Width
5.25 in
Overall Depth
6.3 in
Manufacturers Warranty Length
10 yr
Details
Item
Control Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
24V AC
Power Rating
1 kVA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
115 Degrees C
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Enclosure Style - Transformer
Open
Fused
No
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Green Environmental Attribute
Mercury Free; Pvc Free
Insulation Max. Temp.
180 °C
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Enclosure Type
Open
Winding Material - Transformer
Copper
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 1 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.