Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Transformer, 500 VA, 115/230V AC, 380/400/415V

  • Mfr # 9070TF500D33

  • Zoro # G0859035


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
380/400/415V
Output Voltage
115/230V AC
Power Rating
500 VA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070TF500D33
Zoro #
G0859035
UPC #
785901314479
Country of Origin
Mexico

Dimensions

Overall Height
5.1 in
Overall Width
4 1/2 in
Overall Depth
5.46 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
380/400/415V
Output Voltage
115/230V AC
Power Rating
500 VA
Phase
1
Hz - Electrical
50/60 Hz
Fused
Yes
Includes
Top Mounted Fuse Block
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
UL listed file E61239; CE; CSA file LR37055 guide 184-N-90
Material
Copper: winding
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
Insulation Temperature
356°F (180°C)
Primary To Secondary Voltage
380/400/415 V 115/230 V
Temperature Rise
115°C
Fuse Type
0.41 x 1.50 in CC top
Rated Power In Va
500 VA UL, 500 VA CSA, 500 VA NOM, 300 VA CE
Range of Product
TF

Description

Trfmr Control 500Va Multiple Voltages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.